Shop All Freezers
Nexel
3 Door Commercial Reach-In Freezer, 72 Cu. Ft., 80-7/8W x 32-1/4D x 82-1/2H
Mfr # CFD-3FF-HC
Zoro # G808613256
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$5,661.99
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 72 cu ft
- Depth 32-1/4 in
- Height 82-1/2 in
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 32-1/4 in |
Height | 82-1/2 in |
Width | 80-7/8 in |
Wheel Diameter | 3 in |
Cord Length | 8 ft |
Description
72 cubic ft. capacity. Constructed of stainless steel exterior and aluminum interior for long life and easy cleaning. Solid triple doors have easy grip recessed handles. Unit includes 9 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from -8 to -1°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Bottom compressor allows for easy servicing. Unit rolls easily on 4 3 swivel polypropylene casters, 2 with brakes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Lower Spray Base (Includes Pul (00360.00)
- ZWILLING J.A. HENCKELS Dynamic 7-pc Knife Block Set (17571-007)
- CAMBRO Disposable Sip Lid fits Cambro MDSB5 and (EACLSSM8B5148)
- SPLENDA Beverage, Splenda, PK700 (200063)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- NEXEL 2 Door Merchandiser Freezer, 45 Cu. Ft., 53-1/8W x 31-7/8'D x 79-3/8H (D1.2BM2F-HC)
- NEXEL Reach In Freezer, 2 Glass Doors, 47 Cu. Ft. (CFD-2FF-G-HC)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- NEXEL Reach In Freezer, Glass Door, 23 Cu. Ft. (CFD-1FF-G-HC)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- Nexel Freezers