Shop All Medical Cart & Cabinet Accessories
Nexel
24inW Chrome Catheter Side Bar
Mfr # CSB24C
Zoro # G009145280
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 24 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CSB24C
- Zoro # G009145280
- UPC # 707022082730
- Country of Origin Taiwan, Province of China
- Category Medical Cart & Cabinet Accessories
Dimensions
Width | 24 in |
Details
Material | Steel |
Color | Silver |
Description
Catheter Side Bar for mounting catheters on the side of a cart. Easily mounts to the side of Nexel Catheter Procedure Carts. 24 width. Chrome finish. Catheter hooks and label holders are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- DREAMBABY Ezy-Check Sfty Latch Wht (L800A)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Inner Door of Narcotics Cabinets Key# 004 (RP9904)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- GLOBAL INDUSTRIAL Replacement Lock & Key Set For Outer Door of Narcotics Cabinets Key# 157 (RP9907)
- Nexel Medical Cart & Cabinet Accessories