Shop All Shelf Brackets
Nexel
24in Single Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # AB24G
Zoro # G108596501
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Finish Poly-Green®
- For Use With Wet/Dry
- Mounting Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB24G
- Zoro # G108596501
- UPC # 707022349260
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Green |
Finish | Poly-Green® |
For Use With | Wet/Dry |
Mounting Style | B |
Type | Fixed Single Bracket |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- Nexel Shelf Brackets