Shop All Shelf Brackets
Nexel
24 Double Arm Shelf Bracket Black Epoxy
Mfr # DAB24B
Zoro # G508596354
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Type Double Fixed Bracket
- Depth 24 in
- Mounting Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DAB24B
- Zoro # G508596354
- UPC # 707022451369
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Black |
Type | Double Fixed Bracket |
Mounting Style | C |
For Use With | Wet/Dry |
Finish | Black Epoxy |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plate included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Centered M8 X 1.25 Economy T-Nut, 30 S (30-3796)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- Nexel Shelf Brackets