Shop All Shelf Brackets
Nexel
24 Double Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # DAB24G
Zoro # G208596692
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Mounting Style C
- For Use With Wet/Dry
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB24G
- Zoro # G208596692
- UPC # 707022349222
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Green |
Mounting Style | C |
For Use With | Wet/Dry |
Finish | Poly-Green® |
Type | Double Fixed Bracket |
Description
. Double Arm Fixed Wall Brackets Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually. Add ourWire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1602)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- THE BRUSH MAN Plastic Lid With Spout For #Pail-5 Gal-W, 48PK (PAIL-LID 5-SP)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269680BL)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NATIONAL HARDWARE Galvanized Silver Steel Double Box Rail Bracket (N104-414)
- Nexel Shelf Brackets