Shop All Shelf Brackets
Nexel
24 Double Arm Fixed Wall Bracket
Mfr # DAB24C
Zoro # G908596725
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- For Use With Dry
- Type Double Fixed Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB24C
- Zoro # G908596725
- UPC # 707022013864
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 24 in |
Details
Material | Steel |
Color | Silver |
Finish | Chrome |
For Use With | Dry |
Type | Double Fixed Bracket |
Mounting Style | C |
Description
. Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 5 5/8 in H (493X16)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 HDSC BLK)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- Nexel Shelf Brackets