Shop All Wire Shelf Accessories
Nexel
21L x 8H Shelf Divider
Mfr # PMD21Z
Zoro # G408658381
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 21
- Overall Height 8 in
- Finish Poly-Z-Brite®
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # PMD21Z
- Zoro # G408658381
- UPC # 707022324175
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 21 |
Overall Height | 8 in |
Details
Item | Shelf Divider |
Finish | Poly-Z-Brite® |
Color | Clear |
Description
. Attaches to shelf at any point to separate contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL Ledge 60L X 4H for Wire Shelves (188588)
- NEXEL 30L X 4H Chrome Ledge for Solid Shelves (188CP77)
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- Nexel Wire Shelf Accessories