Shop All Shelf Brackets
Nexel
21 Double Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # DAB21G
Zoro # G108596624
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Depth 21 in
- For Use With Wet/Dry
- Mounting Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB21G
- Zoro # G108596624
- UPC # 707022349215
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 21 in |
Details
Material | Steel |
Color | Green |
For Use With | Wet/Dry |
Mounting Style | C |
Type | Double Fixed Bracket |
Finish | Poly-Green® |
Description
. Double Arm Fixed Wall Brackets Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually. Add ourWire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- ZORO SELECT Wire Reel Caddy, 4 Spindles, 45x24x22 (19C204)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- Nexel Shelf Brackets