Shop All Garment Racks
Nexel
2-Shelf Garment Floor Coat Rack, 24D x 60W x 63H
Mfr # 7503
Zoro # G108596631
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 63 in
- Depth (In.) 24
- Width (In.) 60 in
- Holds With Hanger Bars
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 7503
- Zoro # G108596631
- UPC # 710552506416
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 63 in |
Depth (In.) | 24 |
Width (In.) | 60 in |
Details
Item | Freestanding Coat Racks |
Holds | With Hanger Bars |
Material | Steel |
Color | Silver |
Assembly | Required |
Description
Durable coat rack is made of chrome plated steel which minimizes dust accumulation and resists denting, chipping and rusting. The full length coat rod holds up to 200 lbs. Assembles quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (308B-95)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- L E JOHNSON DR Shock Absorb Hinge (1703PPK2)
- NEXEL Free Standing Clothes Rack, 2 Shelf, 36inW x 24inD x 63inH, Black (184447B)
- NEXEL 36 In. Garment Storage Wall Unit- Chrome (GW36C)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- HOMEROOTS 12 x 67.5 in. Brushed Steel Brushed Steel Coat Rack (372942)
- HASTINGS HOME Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves (579925AJN)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- 4D CONCEPTS 4D Concepts 159313 72 x 30 x 17.7 in. Boltzero Entry Hall Tree Bench (159313)
- Nexel Garment Racks