Shop All Wire Shelf Accessories
Nexel
18L x 4H Silver Epoxy Wire Ledge
Mfr # AL418EP
Zoro # G908658263
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Nexelate®
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL418EP
- Zoro # G908658263
- UPC # 707022082211
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 18 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (PB1811-10 Blue)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (QUS954BL)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- ABC Childcraft Furnishings 3-Shelf Storage Unit, 48 x 13 x 40 Inches (1526308)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- NEXEL Nexelate Wire Ledge, 72x4, Silver Epoxy (AL472EP)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 36L x 4H (AL436B)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- NEXEL Poly-Green Wire Ledge, 14W x 4H (AL414G)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 42L x 4H (AL442B)
- Nexel Wire Shelf Accessories