Shop All Shelf Brackets
Nexel
18in Single Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # AB18G
Zoro # G708596451
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- For Use With Wet/Dry
- Depth 18 in
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB18G
- Zoro # G708596451
- UPC # 707022349246
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Green |
For Use With | Wet/Dry |
Finish | Poly-Green® |
Type | Fixed Single Bracket |
Mounting Style | B |
Description
Poly-Green Starter Units are designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Shelf (3-24C)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- Nexel Shelf Brackets