Shop All Shelving & Rack Accessories
Nexel
18 Single Arm Shelf Bracket Black Epoxy
Mfr # AB18B
Zoro # G608595837
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Black
- Wire Shelving Finish Black Epoxy
- Overall Depth 18
- Shelf Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AB18B
- Zoro # G608595837
- UPC # 707022451321
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Details
Item | Fixed Single Bracket |
Decking Material | Steel |
Color | Black |
Wire Shelving Finish | Black Epoxy |
Shelf Style | B |
Assembled/Unassembled | Unassembled |
Application | Wet/Dry |
Description
Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPJ0)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- RULAND CNC Tool Shelf Rails, 4' Long, 160lb Max Load, For Ruland Shelves (RAILS)
- Nexel Shelving & Rack Accessories