Shop All Shelf Brackets
Nexel
18 Double Arm Shelf Bracket Black Epoxy
Mfr # DAB18B
Zoro # G408596355
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Wet/Dry
- Finish Black Epoxy
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB18B
- Zoro # G408596355
- UPC # 707022451338
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Black |
For Use With | Wet/Dry |
Finish | Black Epoxy |
Type | Double Fixed Bracket |
Mounting Style | C |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plate included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bracket Shelf 8Inx10In White (21140HL-PS)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- Nexel Shelf Brackets