Shop All Shelf Brackets
Nexel
18 Double Arm Fixed Wall Bracket, Green Epoxy Finish
Mfr # DAB18G
Zoro # G008596595
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Type Double Fixed Bracket
- For Use With Wet/Dry
- Finish Poly-Green®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB18G
- Zoro # G008596595
- UPC # 707022349208
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Green |
Type | Double Fixed Bracket |
For Use With | Wet/Dry |
Finish | Poly-Green® |
Mounting Style | C |
Description
. Double Arm Fixed Wall Brackets Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually. Add ourWire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34Plas DrumBar Valve (109-203)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- QUANTUM STORAGE SYSTEMS Mobile Hulk Container (QUS994MOBBL)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- JR PRODUCTS JR Products 10645 Pivoting 180° Door Holder - 3-1/2" (10645)
- Nexel Shelf Brackets