Shop All Shelf Brackets
Nexel
18 Deep Adjustable Double Shelf Support
Mfr # 331241
Zoro # G608596711
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Dry
- Finish Chrome
- Mounting Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 331241
- Zoro # G608596711
- UPC # 707022103640
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
For Use With | Dry |
Finish | Chrome |
Mounting Style | A |
Type | Double Post Bracket |
Description
. Double Shelf Supports attach to a common Wall Post to join and support to 2 Shelves end to end and are sold individually. Supports are adjustable at 1 increments. Includes 4 Collar Plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Red (35-IWRK-400-GVR)
- 80/20 Blk 10S Short Single Unibearing Asembly (6730-BLACK)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- KNAPE & VOGT White Steel Pilaster Nails and Shelf Clips 23 Ga. 25 lb (256S P WH)
- Nexel Shelf Brackets