Shop All Wire Shelf Accessories
Nexel
14L x 4H Nexelate Silver Epoxy Wire Ledge
Mfr # AL414EP
Zoro # G408825929
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Nexelate®
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL414EP
- Zoro # G408825929
- UPC # 707022082204
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 14 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
For the front, back or sides of the shelving unit. 4 high. Prevents items from falling off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- 80/20 Joining Plate, 15 Series (4480)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- NEXEL 48L x 4H Silver Epoxy Wire Ledge (AL448EP)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- NEXEL 21L x 8H Shelf Divider (PMD21Z)
- NEXEL Nexelite 18W x 21D Replacement Plastic Mat, End Mat (PME2118)
- NEXEL 30L X 4H Chrome Ledge for Solid Shelves (188CP77)
- GLOBAL EQUIPMENT Wire Mesh Service Window for 8' Security Room (603348)
- Nexel Wire Shelving