Shop All Shelf Brackets
Nexel
14 Single Arm Shelf Bracket Black Epoxy
Mfr # AB14B
Zoro # G608596360
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Wet/Dry
- Finish Black Epoxy
- Type Fixed Single Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AB14B
- Zoro # G608596360
- UPC # 707022451307
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Black |
For Use With | Wet/Dry |
Finish | Black Epoxy |
Type | Fixed Single Bracket |
Mounting Style | B |
Description
Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-W-245)
- DURHAM MFG Large, empty compartment box, sold individually (123-95-RSC-IND)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- Nexel Shelf Brackets