Shop All Shelving & Rack Accessories
Nexel
14 High Post Kit - Single
Mfr # 797324
Zoro # G308657828
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 797324
- Zoro # G308657828
- UPC # 707022127523
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 14 in |
Post Height | 14 in |
Details
Item | Single Post Kit |
Decking Material | Steel |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome |
Finish - Shelving and Racks | Chrome |
Assembled/Unassembled | Unassembled |
Type | Single Post Kit |
Application | Dry Locations |
Assembly | Yes |
Description
Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- Nexel Shelving & Rack Accessories