Shop All Shelf Brackets
Nexel
14 Double Arm Shelf Bracket Black Epoxy
Mfr # DAB14B
Zoro # G508596361
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Type Double Fixed Bracket
- For Use With Wet/Dry
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB14B
- Zoro # G508596361
- UPC # 707022451314
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Black |
Type | Double Fixed Bracket |
For Use With | Wet/Dry |
Mounting Style | C |
Finish | Black Epoxy |
Description
Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plate included. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Chrome (161022140)
- Nexel Shelf Brackets