Shop All Shelf Brackets
Nexel
12 Double Arm Fixed Shelf Bracket, Poly-Green
Mfr # DAB12GZ
Zoro # G408596362
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Depth 12 in
- For Use With Wet/Dry
- Type Double Fixed Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB12GZ
- Zoro # G408596362
- UPC # 707022365352
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 12 in |
Details
Material | Steel |
Color | Green |
For Use With | Wet/Dry |
Type | Double Fixed Bracket |
Finish | Poly-Green® |
Description
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Includes 1 double shelf bracket. Poly-Green features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Yellow (QMS843MOBYL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- Nexel Shelf Brackets