Shop All Shelf Brackets
Nexel
12 Double Arm Fixed Shelf Bracket, Chrome
Mfr # DAB12C
Zoro # G808596368
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Chrome
- For Use With Dry
- Type Double Fixed Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # DAB12C
- Zoro # G808596368
- UPC # 707022365345
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 12 in |
Details
Material | Steel |
Color | Silver |
Finish | Chrome |
For Use With | Dry |
Type | Double Fixed Bracket |
Description
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Includes 1 double shelf bracket. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS 3 CHR Arm Rack (38190)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 5 in H, Clear (QUS235CL)
- NEXEL Silver Epoxy Single Arm Shelf Bracket, 18in (AB18EP)
- NEXEL 21in Single Arm Fixed Wall Bracket, Green Epoxy Finish (AB21G)
- NEXEL 24 Double Arm Shelf Bracket Black Epoxy (DAB24B)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- NEXEL 12 Double Adjustable Shelf Bracket, Chrome (DPS12C)
- EVERBILT 16 in. x 10 in. White Heavy Duty Shelf Bracket, 10PK (14826)
- Nexel Shelf Brackets