Shop All Shelving & Rack Accessories
Nexel
12 Double Adjustable Shelf Bracket, Poly-Green
Mfr # DPS12GZ
Zoro # G108591650
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Green
- Wire Shelving Finish Poly-Green®
- Overall Depth 12
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DPS12GZ
- Zoro # G108591650
- UPC # 707022365390
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 |
Details
Item | Double Post Bracket |
Decking Material | Steel |
Color | Green |
Wire Shelving Finish | Poly-Green® |
Assembled/Unassembled | Unassembled |
Application | Wet/Dry |
Description
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Poly-Green features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB202YL-10)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Locking Post Collar, 4PK (APL)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- Nexel Shelving & Rack Accessories