Shop All Surgical Tapes
This Product is Discontinued
Nexcare
Waterproof First Aid Tape (Discontinued)
Mfr # 0-00-51131-66775-4
Zoro # G5293561
This Product is Discontinued
Key Features
- Material Foam
- Legend Style Text and Nature Image
- Glow-in-the-Dark No
- Subject Matter Health and Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexcare
- MFR # 0-00-51131-66775-4
- Zoro # G5293561
- UPC # 00051131667754
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Width | 1 in |
Height | 5 yd. |
Length | 180 in |
Details
Material | Foam |
Legend Style | Text and Nature Image |
Glow-in-the-Dark | No |
Subject Matter | Health and Safety |
Language | English |
Waterproof | Yes |
Features | Cushioned Protection, Flexes and Stretches with Your Body, Sticks - Even When Wet, Ideal for: Bathing, Swimming, Exercising, Preventing or Protecting Blisters, Securing Gauze, Breathable for Added Comfort, Hypoallergenic, Dermatologist Tested |
Item | Waterproof First Aid Tape |
Color | Tan |
Description
Waterproof First Aid Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.