Shop All Bandages
Nexcare
Waterproof Dressing, Assorted, PK12
Mfr # TEGA-10
Zoro # G0286522
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Includes (10) Waterproof Transparent Dressing : 1-3/4 in x 1-3/4 in, 2-3/8 in x 2-3/4 in
- Length Assorted
- Width Assorted
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | Assorted |
Width | Assorted |
Details
Industry Type | Healthcare |
Includes | (10) Waterproof Transparent Dressing : 1-3/4 in x 1-3/4 in, 2-3/8 in x 2-3/4 in |
Item | Waterproof Dressing,Assorted,PK12 |
Color | Clear |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- ACME UNITED First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box (FAE-6013)
- GLAXOSMITHKLINE Ibuprofen, Tablets, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC15489)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- NEXCARE Gauze Pad, Waterproof, Adhesive, PK12 (AWP34)
- NEXCARE Knee/Elbow Waterproof Bandages, PK6 (MMM52208CB)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- NEXCARE Waterproof Dressing, 4 x 4.75", PK12 (H1626)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- Nexcare Bandages