Nexcare

First Aid Tape, Gentle, 1" x 360", PK36


product price: $118.99
/pk 36, $3.31/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Industry Type Healthcare
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nexcare
  • MFR # 530-P1
  • Zoro # G0287091
  • UPC #
    00051131000155
  • Country of Origin United States
  • Category Bandages

Details

Industry Type Healthcare
Item First Aid Tape,Gentle,1" x 360",PK36

Description

Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.