Shop All Bandages
Nexcare
Bandages, Waterproof, PK24
Mfr # 586-20PB
Zoro # G0286997
product price: $66.49
/pk 24, $2.77/ea
$66.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) Waterproof Bandage
- Material Breathable Material
- Length 2-1/4"
- Color Clear/Transparent
- Width 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2-1/4" |
Width | 1-1/16" |
Details
Includes | (20) Waterproof Bandage |
Material | Breathable Material |
Color | Clear/Transparent |
Item | Bandages,Waterproof,PK24 |
Industry Type | Healthcare |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hands No Scent Hand Repair Cream 6.8 oz (K0680001)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (IWK-HA.69.000)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- NEXCARE Waterproof Bandages, No Color, 50PK (MMM43250)
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- NEXCARE Gauze Pad, Waterproof, Adhesive, PK12 (AWP34)
- NEXCARE Blister Bandages, Waterproof, PK24 (BWB-06)
- NEXCARE Spray-On Liquid Bandage, No-Sting, .61oz Bottle (MMM11803)
- NEXCARE Knee/Elbow Waterproof Bandages, PK6 (MMM52208CB)
- QUALITYCARE Transformer Back Brace - Small - Extra Large (QU33325)
- Nexcare Bandages