Shop All Bandages
Nexcare
Bandages, Flex Fabric, Heavy Duty, PK24
Mfr # 665-30PB
Zoro # G1725917
product price: $80.29
/pk 24, $3.35/ea
Free Shipping & Returns
$80.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (30) Heavy Duty Fabric Bandages : (8) 15/16" x 1-1/8", (8) 1-1/8" x 3", (14) 7/8" x 2-1/4"
- Color Tan
- Industry Type Healthcare
- Width Assorted
- Length Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | Assorted |
Length | Assorted |
Details
Includes | (30) Heavy Duty Fabric Bandages : (8) 15/16" x 1-1/8", (8) 1-1/8" x 3", (14) 7/8" x 2-1/4" |
Color | Tan |
Item | Bandages,Flex Fabric,Heavy Duty,PK24 |
Industry Type | Healthcare |
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- DRIVE MEDICAL Disposable Suction Canisters, 800CC, Pack of 12 (610-12b)
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- METHOD Waterfall Scent Foam Hand Wash 10 oz (01160)
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- NEXCARE Knee/Elbow Waterproof Bandages, PK6 (MMM52208CB)
- NEXCARE Blister Bandages, Waterproof, PK24 (BWB-06)
- NEXCARE Waterproof Bandages, No Color, 50PK (MMM43250)
- NEXCARE Gauze Pad, Waterproof, Adhesive, PK12 (AWP34)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- Nexcare Bandages