Nexcare

Absolute Waterproof First Aid Tape, Foam, 1 x 180


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Foam/Acrylate Adhesive
  • Weight 0.108 lbs
  • Width 1"
  • Length 180"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1"
Length 180"

Details

Material Foam/Acrylate Adhesive
Weight 0.108 lbs

Description

3M NexcareTM Absolute Waterproof First Aid Tape, Foam, 1" x 180"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.