Shop All Air Knives
Nex Flow
X-Stream Air Blade air knife
Mfr # 10030XHA
Zoro # G811471478
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 120 psi
- Air Inlet Type NPT
- Overall Length 30 in
- Series X-Stream Air Blade(R)
- Number of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 10030XHA
- Zoro # G811471478
- UPC # 849169000298
- Country of Origin Canada
- Category Air Knives
Dimensions
Overall Length | 30 in |
Flow Pattern Height at 6 Inches | 1 1/4 in |
Flow Pattern Height at 12 Inches | 2 1/2 in |
Overall Height | 1 1/8 in |
Air Slot Width | 30 in |
Flow Pattern Height at 18 Inches | 3 1/2 in |
Inlet Size | 1/4 in |
Overall Depth | 1 3/4 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Height | 0.002 in |
Mounting Stud Thread Size | M6 |
Description
X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 94 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- BVA HYDRAULICS PUMP KIT, PU20M3N01B, CS3838CM HOSE, CF3814/GW2514 GAUGE (HGP-1)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- Nex Flow Air Knives