Shop All Air Knives
Nex Flow
X-Stream Air Blade air knife
Mfr # 10030X
Zoro # G111471482
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Series X-Stream Air Blade(R)
- Mounting Hole Center to Center Distance 1 in
- Number of Mounting Holes 4
- Air Slot Height 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 10030X
- Zoro # G111471482
- UPC # 849169000182
- Country of Origin Canada
- Category Air Knives
Dimensions
Overall Length | 30 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 3 1/2 in |
Flow Pattern Height at 6 Inches | 1 1/4 in |
Overall Height | 1 1/8 in |
Flow Pattern Height at 12 Inches | 2 1/2 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 3/4 in |
Air Slot Width | 30 in |
Mounting Stud Thread Size | M6 |
Description
X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 94 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Industrial Interchange Female Coupler, 3 (V15)
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- FESTO Foot Mounting DAMH-Q12-25 (DAMH-Q12-25)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- Nex Flow Compressed Air Treatment