Shop All Air Knives
Nex Flow
X-Stream Air Blade air knife
Mfr # 10018X
Zoro # G811471492
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Pattern Height at 12 Inches 2 1/2 in
- Minimum Operating Pressure 10 psi
- System of Measurement Inch
- Body Material Finish Anodized
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 10018X
- Zoro # G811471492
- UPC # 849169000168
- Country of Origin Canada
- Category Air Knives
Dimensions
Flow Pattern Height at 12 Inches | 2 1/2 in |
Overall Length | 18 in |
Air Slot Width | 18 in |
Inlet Size | 1/4 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 18 Inches | 3 1/2 in |
Air Slot Height | 0.002 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 1 1/8 in |
Flow Pattern Height at 6 Inches | 1 1/4 in |
Mounting Stud Thread Size | M6 |
Description
X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 66 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK57)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY07525-300)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- Nex Flow Air Knives