Shop All Air Knives
Nex Flow
X-Stream Air Blade air knife
Mfr # 10012XHA
Zoro # G911471484
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Pattern Height at 6 Inches 1 1/4 in
- Body Material Finish Anodized
- Overall Length 12 in
- Air Inlet Type NPT
- Series X-Stream Air Blade(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 10012XHA
- Zoro # G911471484
- UPC # 849169000267
- Country of Origin Canada
- Category Air Knives
Dimensions
Flow Pattern Height at 6 Inches | 1 1/4 in |
Overall Length | 12 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 3 1/2 in |
Air Slot Width | 12 in |
Inlet Size | 1/4 in |
Overall Height | 1 1/8 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 12 Inches | 2 1/2 in |
Mounting Stud Thread Size | M6 |
Description
X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 51 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- NACHI 51200 Thrust Ball Bearing, 51214 (51214)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- Nex Flow Compressed Air Treatment