Shop All Air Knives
Nex Flow
X-Stream Air Blade air knife
Mfr # 10003XS
Zoro # G811471485
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Maximum Flow Rate 90.27 scfm
- Flow Pattern Height at 12 Inches 2 1/2 in
- Mounting Hole Center to Center Distance 1 in
- Flow Pattern Height at 6 Inches 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 10003XS
- Zoro # G811471485
- UPC # 849169000427
- Country of Origin Canada
- Category Air Knives
Dimensions
Flow Pattern Height at 12 Inches | 2 1/2 in |
Flow Pattern Height at 6 Inches | 1 1/4 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 18 Inches | 3 1/2 in |
Overall Length | 3 in |
Overall Height | 1 1/8 in |
Air Slot Height | 0.002 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 3/4 in |
Air Slot Width | 3 in |
Mounting Stud Thread Size | M6 |
Description
X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 31 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Air Output Velocity at 6 Inches 277 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- DODGE SplitIron, Stl, S.S., MotorBases, BeltAcc., Chain, DODGEBELTTENSIONTESTER (DODGE BELT TENSION TESTER)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- Nex Flow Compressed Air Treatment