Shop All Vortex Tubes
Nex Flow
Vortex Tube Experimental Kit
Mfr # 51040K
Zoro # G711769620
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Differential Temperature Setting 129 Degrees F
- Cooling Capacity 2,900 BtuH
- Air Inlet Type NPT
- Minimum Operating Temperature -50 Degrees F
- Minimum Flow Rate 10 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 51040K
- Zoro # G711769620
- UPC # 849169007495
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Body Length | 8 1/4 in |
Body Outside Diameter | 1 1/8 in |
Inlet Size | 1/4 in |
Details
Item | Vortex Tube Experimental Kit |
Maximum Differential Temperature Setting | 129 Degrees F |
Cooling Capacity | 2,900 BtuH |
Air Inlet Type | NPT |
Minimum Operating Temperature | -50 Degrees F |
Minimum Flow Rate | 10 scfm |
Weight | 4.2 lb |
Inlet Gender | Male |
Minimum Differential Temperature Setting | 28 Degrees F |
Body Material | Stainless Steel |
Maximum Operating Temperature | 260 Degrees F |
Maximum Flow Rate | 40 scfm |
Maximum Sound Level | 88 dBA |
Air Consumption | 40 scfm |
For Fluid Type | Compressed Air |
Description
Vortex Tube Experimental Kit, Maximum Flow Rate 40 scfm, Cooling Capacity 2,900 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 88 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Minimum Flow Rate 10 scfm, Weight 4.2 lb, For Fluid Type Compressed Air, Air Consumption 40 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/16 (C70003)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- PFERD 4" Flat File - Smooth Cut (11003)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- Nex Flow Vortex Tubes