Shop All Vortex Tubes
Nex Flow
Vortex Tube Experimental Kit
Mfr # 51008K
Zoro # G411769616
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Body Length 6 1/2 in
- Minimum Differential Temperature Setting 28 Degrees F
- Weight 4.2 lb
- Maximum Flow Rate 8 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 51008K
- Zoro # G411769616
- UPC # 849169007488
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Inlet Size | 1/8 in |
Body Length | 6 1/2 in |
Body Outside Diameter | 1 1/2 in |
Details
Item | Vortex Tube Experimental Kit |
Minimum Differential Temperature Setting | 28 Degrees F |
Weight | 4.2 lb |
Maximum Flow Rate | 8 scfm |
For Fluid Type | Compressed Air |
Air Inlet Type | NPT |
Body Material | Stainless Steel |
Maximum Differential Temperature Setting | 129 Degrees F |
Air Consumption | 8 scfm |
Inlet Gender | Male |
Maximum Operating Temperature | 260 Degrees F |
Cooling Capacity | 580 BtuH |
Maximum Sound Level | 76 dBA |
Minimum Operating Temperature | -50 Degrees F |
Minimum Flow Rate | 2 scfm |
Description
Vortex Tube Experimental Kit, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 76 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Minimum Flow Rate 2 scfm, Weight 4.2 lb, For Fluid Type Compressed Air, Air Consumption 8 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- TUNGALOY Turning Indexable Insert CCMT21.52, PK10 (6749951)
- MILWAUKEE TOOL 4-1/4" Diamond Premium Wet Core Bit (48-17-3042)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 4 (4808)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4 (4835)
- Nex Flow Vortex Tubes