Shop All Vortex Tubes
Nex Flow
Vortex Tube
Mfr # 50040H
Zoro # G911769611
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Differential Temperature Setting 28 Degrees F
- System of Measurement Inch
- Air Consumption 40 scfm
- Body Length 6 in
- Inlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 50040H
- Zoro # G911769611
- UPC # 849169000748
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Body Length | 6 in |
Body Outside Diameter | 1 1/8 in |
Inlet Size | 1/4 in |
Details
Item | Vortex Tube |
Minimum Differential Temperature Setting | 28 Degrees F |
System of Measurement | Inch |
Air Consumption | 40 scfm |
Inlet Gender | Male |
Series | H Series |
Minimum Flow Rate | 10 scfm |
Air Inlet Type | NPT |
Minimum Operating Temperature | -50 Degrees F |
Cooling Capacity | 2,900 BtuH |
For Fluid Type | Compressed Air |
Body Material | Stainless Steel |
Maximum Flow Rate | 40 scfm |
Maximum Differential Temperature Setting | 129 Degrees F |
Maximum Sound Level | 88 dBA |
Maximum Operating Temperature | 260 Degrees F |
Description
Vortex Tube, Maximum Flow Rate 40 scfm, Cooling Capacity 2,900 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 88 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Series H Series, Minimum Flow Rate 10 scfm, For Fluid Type Compressed Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5-1/4", Steel, Extra HD, 23,800 lb. (5-FC)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 12 (4308)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- Nex Flow Vortex Tubes