Shop All Vortex Tubes
Nex Flow
Vortex Tube
Mfr # 50030H
Zoro # G011769610
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- System of Measurement Inch
- Maximum Operating Temperature 260 Degrees F
- Maximum Sound Level 84 dBA
- Body Outside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 50030H
- Zoro # G011769610
- UPC # 849169000731
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Inlet Size | 1/4 in |
Body Outside Diameter | 1 1/8 in |
Body Length | 6 in |
Details
Item | Vortex Tube |
System of Measurement | Inch |
Maximum Operating Temperature | 260 Degrees F |
Maximum Sound Level | 84 dBA |
Maximum Differential Temperature Setting | 129 Degrees F |
Cooling Capacity | 2,100 BtuH |
For Fluid Type | Compressed Air |
Inlet Gender | Male |
Minimum Differential Temperature Setting | 28 Degrees F |
Minimum Operating Temperature | -50 Degrees F |
Body Material | Stainless Steel |
Series | H Series |
Air Inlet Type | NPT |
Air Consumption | 30 scfm |
Maximum Flow Rate | 30 scfm |
Description
Vortex Tube, Maximum Flow Rate 30 scfm, Cooling Capacity 2,100 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 84 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Series H Series, For Fluid Type Compressed Air, System of Measurement Inch, Air Consumption 30 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-16)
- PROTO Combination Flare Nut Wrench, L 7-5/8" (J3755T)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- Nex Flow Vortex Tubes