Shop All Vortex Tubes
Nex Flow
Vortex Tube
Mfr # 50025H
Zoro # G711769613
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 260 Degrees F
- Air Consumption 25 scfm
- Body Outside Diameter 1 1/8 in
- Maximum Sound Level 82 dBA
- Minimum Operating Temperature -50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 50025H
- Zoro # G711769613
- UPC # 849169007389
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Body Outside Diameter | 1 1/8 in |
Inlet Size | 1/4 in |
Body Length | 6 in |
Details
Item | Vortex Tube |
Maximum Operating Temperature | 260 Degrees F |
Air Consumption | 25 scfm |
Maximum Sound Level | 82 dBA |
Minimum Operating Temperature | -50 Degrees F |
For Fluid Type | Compressed Air |
Maximum Differential Temperature Setting | 129 Degrees F |
Maximum Flow Rate | 25 scfm |
System of Measurement | Inch |
Inlet Gender | Male |
Air Inlet Type | NPT |
Body Material | Stainless Steel |
Series | H Series |
Minimum Differential Temperature Setting | 28 Degrees F |
Cooling Capacity | 1,800 BtuH |
Description
Vortex Tube, Maximum Flow Rate 25 scfm, Cooling Capacity 1,800 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 82 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Series H Series, For Fluid Type Compressed Air, System of Measurement Inch, Air Consumption 25 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive Low Profile Ratchet Handle (649975)
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH (3208)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- EXAIR Exair 3905, Cold Muffler For 2-8 SCFM Vortex Tube (3905)
- Nex Flow Vortex Tubes