Shop All Vortex Tubes
Nex Flow
Vortex Tube
Mfr # 50015H
Zoro # G811769612
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -50 Degrees F
- Series H Series
- Inlet Size 1/4 in
- Body Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 50015H
- Zoro # G811769612
- UPC # 849169000724
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Inlet Size | 1/4 in |
Body Length | 6 in |
Body Outside Diameter | 1 1/8 in |
Details
Item | Vortex Tube |
Minimum Operating Temperature | -50 Degrees F |
Series | H Series |
Body Material | Stainless Steel |
System of Measurement | Inch |
Maximum Sound Level | 81 dBA |
Air Inlet Type | NPT |
Air Consumption | 15 scfm |
Maximum Operating Temperature | 260 Degrees F |
For Fluid Type | Compressed Air |
Minimum Differential Temperature Setting | 28 Degrees F |
Cooling Capacity | 1,100 BtuH |
Inlet Gender | Male |
Maximum Flow Rate | 15 scfm |
Maximum Differential Temperature Setting | 129 Degrees F |
Description
Vortex Tube, Maximum Flow Rate 15 scfm, Cooling Capacity 1,100 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 81 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Series H Series, For Fluid Type Compressed Air, System of Measurement Inch, Air Consumption 15 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- DYNAMIC Tools 14 Piece SAE Combo Wrench Set, Mirror Chrome, 3/8" - 1-1/4" (D074201)
- MAYHEW STEEL PRODUCTS CHISEL FLORING 3" (MY12311)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12 (4335)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- EXAIR Vortex Tube, SS, 30 CFM, 2000 BtuH (3230)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 4 (4808)
- Nex Flow Vortex Tubes