Shop All Vortex Tubes
Nex Flow
Vortex Tube
Mfr # 50008H
Zoro # G611769621
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Compressed Air
- Minimum Operating Temperature -50 Degrees F
- Inlet Gender Male
- Series H Series
- Maximum Flow Rate 8 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 50008H
- Zoro # G611769621
- UPC # 849169000694
- Country of Origin Canada
- Category Vortex Tubes
Dimensions
Inlet Size | 1/8 in |
Body Length | 4 3/16 in |
Details
Item | Vortex Tube |
For Fluid Type | Compressed Air |
Minimum Operating Temperature | -50 Degrees F |
Inlet Gender | Male |
Series | H Series |
Maximum Flow Rate | 8 scfm |
Maximum Sound Level | 76 dBA |
System of Measurement | Inch |
Minimum Differential Temperature Setting | 28 Degrees F |
Cooling Capacity | 580 BtuH |
Body Material | Stainless Steel |
Maximum Operating Temperature | 260 Degrees F |
Air Consumption | 8 scfm |
Maximum Differential Temperature Setting | 129 Degrees F |
Air Inlet Type | NPT |
Minimum Flow Rate | 2 scfm |
Description
Vortex Tube, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 129 Degrees F, Minimum Differential Temperature Setting 28 Degrees F, Body Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Gender Male, Maximum Sound Level 76 dBA, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -50 Degrees F, Series H Series, Minimum Flow Rate 2 scfm, For Fluid Type Compressed Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 7/8"L, Zinc Plated (GN5C0875K4D--21)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- BLACK & DECKER Screw Chuck, Lh Thread (447735-02)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr (3298)
- EXAIR Vortex Tube, SS, 2-8 CFM, 135-550 BtuH (X060308)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X (4815SS)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 (4315)
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH (3240)
- Nex Flow Vortex Tubes