Shop All Air Conveyors
Nex Flow
Ring Vac air operated conveyor
Mfr # 30004S
Zoro # G011769603
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 2 in
- Vacuum Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 30004S
- Zoro # G011769603
- UPC # 849169004524
- Country of Origin Canada
- Category Air Conveyors
Dimensions
Vacuum Length | 4 7/8 in |
Air Inlet Thread Size | 3/8" |
Details
Item | Ring Vac air operated conveyor |
Vacuum Conveyor Material | Stainless Steel |
For Hose I.D. | 2 in |
Vacuum ID | 1 3/4 in |
Vacuum OD | 2 in |
Air Consumption @ 80 psi | 45 scfm |
Vacuum | 28 in wc |
Air Inlet Thread Type | NPT |
Description
Ring Vac air operated conveyor, Stainless Steel, For Hose I.D. 2 in, Vacuum ID 1 3/4 in, Vacuum OD 2 in, Vacuum Length 4 7/8 in, Air Inlet Thread Size 3/8 In., Air Consumption @ 80 psi 45 scfm, Vacuum 28 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Handle (1221)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- EXAIR Threaded Line Vac- 316 SS, 1" (141100-316)
- EXAIR Threaded Line Vac, Aluminum, 2" (140200)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (150200)
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm (6061)
- EXAIR Threaded Line Vac, Aluminum, 3/8" (140038)
- EXAIR Sanitary Flange Line Vac, 3" (161300-316)
- Nex Flow Air Conveyors