Shop All Cabinet Accessory
Nex Flow
Panel Cooler or Cabinet Cooler
Mfr # 63140X
Zoro # G511632834
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Frigid-X
- Weight 1.98 lb
- Overall Length 10 in
- Body Length 8 1/8 in
- Maximum Flow Rate 40 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 63140X
- Zoro # G511632834
- UPC # 849169009024
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Overall Length | 10 in |
Body Length | 8 1/8 in |
Inlet Size | 1/4 in |
Mounting Stud Thread Size | 3/4 in |
Mounting Hole Diameter | 1 1/8 in |
Body Outside Diameter | 1 1/8 in |
Details
Item | Panel Cooler or Cabinet Cooler |
Series | Frigid-X |
Weight | 1.98 lb |
Maximum Flow Rate | 40 scfm |
System of Measurement | Inch |
Maximum Sound Level | 76 dBA |
Cooling Capacity | 2,900 BtuH |
Air Inlet Type | NPT |
Maximum Operating Temperature | 200 Degrees F |
Body Material | Stainless Steel |
Inlet Gender | Male |
For Fluid Type | Compressed Air |
NEMA Enclosure Rating | 3R |
Minimum Operating Temperature | 95 Degrees F |
IP Rating | IP66 |
Mounting Stud Thread Type | NPS |
Maximum Differential Temperature Setting | 125 Degrees F |
Standards | UL Listed |
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 40 scfm, Cooling Capacity 2,900 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 76 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- NEX FLOW Panel Cooler or Cabinet Cooler (61008R)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- NVENT HOFFMAN Wall Angle Support, Fits 12.00, Black, S (LWASK12BLK)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- Nex Flow Cabinet Accessory