Shop All Cabinet Accessory
Nex Flow
Panel Cooler or Cabinet Cooler
Mfr # 61008R
Zoro # G511632841
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Series Frigid-X
- Weight 1.98 lb
- Body Outside Diameter 1 1/8 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nex Flow
- MFR # 61008R
- Zoro # G511632841
- UPC # 849169008652
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Overall Length | 10 in |
Body Outside Diameter | 1 1/8 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 7/8 in |
Body Length | 8 1/8 in |
Mounting Stud Thread Size | 3/4 in |
Details
Item | Panel Cooler or Cabinet Cooler |
Series | Frigid-X |
Weight | 1.98 lb |
Air Inlet Type | NPT |
NEMA Enclosure Rating | 3R |
Inlet Gender | Male |
IP Rating | IP14 |
Maximum Operating Temperature | 200 Degrees F |
For Fluid Type | Compressed Air |
System of Measurement | Inch |
Cooling Capacity | 580 BtuH |
Maximum Sound Level | 66 dBA |
Body Material | Stainless Steel |
Minimum Operating Temperature | 95 Degrees F |
Standards | UL Listed |
Mounting Stud Thread Type | NPS |
Maximum Flow Rate | 8 scfm |
Maximum Differential Temperature Setting | 125 Degrees F |
Description
Panel Cooler or Cabinet Cooler, Maximum Flow Rate 8 scfm, Cooling Capacity 580 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 7/8 in, Maximum Sound Level 66 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP14, Minimum Operating Temperature 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- RACO Emt Set Screw Conn, 4", Die Cast Zinc (2646)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB125)
- NVENT HOFFMAN PROLINE Fastener Packages, M20, Steel (PGFM6)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- Nex Flow Cabinet Accessory