Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # FX75
Zoro # G011471254
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 15
- Discharge Dia. 4 in
- Overall Length 7 1/8 in
- Air Output Volume @ 80 psi 555 scfm
- Output Type High Efficiency Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # FX75
- Zoro # G011471254
- UPC # 849169000557
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Discharge Dia. | 4 in |
Overall Length | 7 1/8 in |
Flow Pattern Width at 6 Inches | 3 in |
Inlet Size | 1/2 in |
Throat Diameter | 3 in |
Flow Pattern Width at 18 Inches | 7 in |
Flow Pattern Width at 12 Inches | 4 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 5 7/8 in |
Inlet Diameter | 5 in |
Description
Air Amplifier, Amplification Ratio 15, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 in, Discharge Dia. 4 in, Maximum Sound Level 80 dBA, Body Material Aluminum, Air Consumption 47 scfm, Air Output Volume @ 80 psi 555 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Zinc Plated, System of Measurement Inch, Throat Diameter 3 in, Overall Length 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 6mm (DTT 42 6)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, NO (293-187-30)
- NEX FLOW Air Amplifier (40000)
- EXAIR Super Air Amplifier and Swivel Stand, 2" (X021892)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- Nex Flow Air Amplifiers