Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # FX40
Zoro # G711471257
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 15
- Overall Length 3 5/8 in
- Discharge Dia. 2 in
- Overall Height 3 1/8 in
- Overall Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # FX40
- Zoro # G711471257
- UPC # 849169000540
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 3 5/8 in |
Discharge Dia. | 2 in |
Overall Height | 3 1/8 in |
Overall Width | 4 1/8 in |
Flow Pattern Width at 18 Inches | 7 in |
Inlet Diameter | 3 in |
Flow Pattern Width at 12 Inches | 4 1/2 in |
Inlet Size | 3/8 in |
Flow Pattern Width at 6 Inches | 3 in |
Throat Diameter | 1 9/16 in |
Description
Air Amplifier, Amplification Ratio 15, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 3 in, Discharge Dia. 2 in, Maximum Sound Level 79 dBA, Body Material Aluminum, Air Consumption 26 scfm, Air Output Volume @ 80 psi 290 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Zinc Plated, System of Measurement Inch, Throat Diameter 1 9/16 in, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pad, Absorbent, PK22 (FG425200YEL)
- HOUGEN 23/32 in. x 2 in. 12,000-Series Annular Cutter (12223)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit (SDS7810)
- NEX FLOW Air Amplifier (40000)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 2", Ep, Socket (ABRS200EPS-CP)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- Nex Flow Air Amplifiers