Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # FX20
Zoro # G411471250
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 14
- Overall Length 2 3/4 in
- Discharge Dia. 1 1/4 in
- Flow Pattern Width at 18 Inches 7 in
- Flow Pattern Width at 12 Inches 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # FX20
- Zoro # G411471250
- UPC # 849169000533
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 2 3/4 in |
Discharge Dia. | 1 1/4 in |
Flow Pattern Width at 18 Inches | 7 in |
Flow Pattern Width at 12 Inches | 4 1/2 in |
Overall Width | 3 in |
Flow Pattern Width at 6 Inches | 3 in |
Throat Diameter | 13/16 in |
Overall Height | 1 7/8 in |
Inlet Size | 1/4 in |
Inlet Diameter | 1 1/2 in |
Description
Air Amplifier, Amplification Ratio 14, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/2 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 79 dBA, Body Material Aluminum, Air Consumption 11.8 scfm, Air Output Volume @ 80 psi 131 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Zinc Plated, System of Measurement Inch, Throat Diameter 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 Deep Reach Locking C-Clamp (48-22-3533)
- DRILL AMERICA 3/4" NPT Tap and 59/64" HSS Drill Bit (POU3/4NPTW/DRILL)
- MARTOR Scalpel Blade 11, PK100 (11.50)
- OSG Spiral Point Tap, Plug, 3 (2833408)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- Nex Flow Air Amplifiers