Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # FX10
Zoro # G311471244
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 6.5
- Overall Length 2 1/8 in
- Discharge Dia. 3/4 in
- Inlet Size 1/8 in
- Inlet Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # FX10
- Zoro # G311471244
- UPC # 849169000526
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 2 1/8 in |
Discharge Dia. | 3/4 in |
Inlet Size | 1/8 in |
Inlet Diameter | 1 in |
Throat Diameter | 3/8 in |
Overall Width | 2 1/4 in |
Flow Pattern Width at 12 Inches | 4 1/2 in |
Flow Pattern Width at 6 Inches | 3 in |
Flow Pattern Width at 18 Inches | 7 in |
Overall Height | 1 1/4 in |
Description
Air Amplifier, Amplification Ratio 6.5, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 1 in, Discharge Dia. 3/4 in, Maximum Sound Level 72 dBA, Body Material Aluminum, Air Consumption 6.1 scfm, Air Output Volume @ 80 psi 32 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Zinc Plated, System of Measurement Inch, Throat Diameter 3/8 in, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6031)
- EXAIR Air Amplifier, 2 In Inlet, 21.5 CFM (6042)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- Nex Flow Air Amplifiers