Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40003S
Zoro # G711471271
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 17.1
- Overall Length 5 1/8 in
- Discharge Dia. 4 in
- Inlet Size 1/2 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40003S
- Zoro # G711471271
- UPC # 849169002834
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 5 1/8 in |
Discharge Dia. | 4 in |
Inlet Size | 1/2 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Inlet Diameter | 5 1/2 in |
Overall Width | 5 1/2 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Height | 5 1/2 in |
Details
Item | Air Amplifier |
Amplification Ratio | 17.1 |
Air Inlet Type | NPT |
Product Type | Air Amplifier Only |
Output Type | Adjustable |
Maximum Sound Level | 84 dBA |
Air Consumption | 59.5 scfm |
Body Material | Stainless Steel |
Air Output Volume @ 80 psi | 816 scfm |
Maximum Operating Pressure | 120 psi |
System of Measurement | Inch |
For Fluid Type | Compressed Air |
Minimum Operating Pressure | 20 psi |
Description
Air Amplifier, Amplification Ratio 17.1, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 1/2 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Stainless Steel, Air Consumption 59.5 scfm, Air Output Volume @ 80 psi 816 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 5 1/8 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- STARRETT Band Saw Blade, 10 ft. 9" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-09)
- URREA Bolt Cutter, 18" Forged (COP18)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- EXAIR Air Amplifier, 2 In Inlet, 15.5 CFM (120022)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- Nex Flow Air Amplifiers