Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40003
Zoro # G311471282
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amplification Ratio 17.1
- Overall Length 5 1/8 in
- Discharge Dia. 4 in
- For Fluid Type Compressed Air
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40003
- Zoro # G311471282
- UPC # 849169002681
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Overall Length | 5 1/8 in |
Discharge Dia. | 4 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Inlet Size | 1/2 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Width | 5 1/2 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Inlet Diameter | 5 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Air Amplifier |
Amplification Ratio | 17.1 |
For Fluid Type | Compressed Air |
Body Material | Aluminum |
Product Type | Air Amplifier Only |
Air Inlet Type | NPT |
Air Output Volume @ 80 psi | 816 scfm |
Body Material Finish | Anodized |
Maximum Sound Level | 84 dBA |
Output Type | Adjustable |
Air Consumption | 59.5 scfm |
System of Measurement | Inch |
Minimum Operating Pressure | 20 psi |
Maximum Operating Pressure | 120 psi |
Description
Air Amplifier, Amplification Ratio 17.1, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 1/2 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Aluminum, Air Consumption 59.5 scfm, Air Output Volume @ 80 psi 816 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, System of Measurement Inch, Overall Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 9/64 (C23130)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- NEX FLOW Air Amplifier (40000)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1-1/2", Ep, Socket (ABRS150EPS-PV)
- Nex Flow Air Amplifiers