Shop All Air Amplifiers
Nex Flow
Air Amplifier
Mfr # 40002S
Zoro # G211471283
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amplification Ratio 16
- Discharge Dia. 2 in
- Overall Length 3 1/4 in
- Inlet Diameter 3 in
- Minimum Operating Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nex Flow
- MFR # 40002S
- Zoro # G211471283
- UPC # 849169002827
- Country of Origin Canada
- Category Air Amplifiers
Dimensions
Discharge Dia. | 2 in |
Overall Length | 3 1/4 in |
Inlet Diameter | 3 in |
Flow Pattern Width at 18 Inches | 6 in |
Overall Width | 3 in |
Flow Pattern Width at 12 Inches | 4 3/16 in |
Flow Pattern Width at 6 Inches | 2 3/8 in |
Inlet Size | 3/8 in |
Overall Height | 3 in |
Details
Item | Air Amplifier |
Amplification Ratio | 16 |
Minimum Operating Pressure | 20 psi |
Air Output Volume @ 80 psi | 344 scfm |
Maximum Operating Pressure | 120 psi |
For Fluid Type | Compressed Air |
Maximum Sound Level | 82 dBA |
Air Consumption | 26 scfm |
Air Inlet Type | NPT |
Output Type | Adjustable |
Body Material | Stainless Steel |
System of Measurement | Inch |
Product Type | Air Amplifier Only |
Description
Air Amplifier, Amplification Ratio 16, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 3 in, Discharge Dia. 2 in, Maximum Sound Level 82 dBA, Body Material Stainless Steel, Air Consumption 26 scfm, Air Output Volume @ 80 psi 344 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 3 1/4 in, Maximum Operating Pressure 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round Front/Square Back Magne, 16"x3-1/4 (CF078)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- WIHA TorqueFix T-handle (28935)
- GREENLEE Quick Change Arbor, 1/4 Dia x 2 1/2 In L (645-011)
- NEX FLOW Air Amplifier (40000)
- EXAIR Air Amplifier, 1.22 In Inlet, 8.1 CFM (120021)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- EXAIR Air Amplifier, 4 In Inlet, 35.2 CFM (6043)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6040)
- EXAIR Air Amplifier Kit, 0.75 In Inlet, 8.9 CFM (6240)
- Nex Flow Air Amplifiers